Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 05539570541
Zoro # G300528324
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 80
- Series XC1176
- Abrasive Grade Medium
Product Information
- Brand Zoro Select
- MFR # 05539570541
- Zoro # G300528324
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 80 |
Series | XC1176 |
Abrasive Grade | Medium |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Backing Weight | Y |
Max. RPM | 13,300 RPM |
Item | Flap Disc |
Backing Material | Fiberglass |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 13,300 RPM |
Density Rating | High |
Backing Plate Material | Fiberglass |
Connector Type | Threaded Hole |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- DEDECO SUNBURST 2'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1313)
- MERIT Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G (08834131831)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (78072775425)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- BULLARD ABRASIVES Zirco-Ceramic Flap Disc 4-1/2x7/8, PK20 (34096)
- Zoro Select Flap Discs