Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 05539570539
Zoro # G400528323
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series XC1176
- Backing Material Fiberglass
Product Information
- Brand Zoro Select
- MFR # 05539570539
- Zoro # G400528323
- Country of Origin France
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | XC1176 |
Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Abrasive Type | Coated |
Item | Flap Disc |
Backing Weight | Y |
Disc Backing Material | Fiberglass |
Abrasive Grade | Coarse |
Max. RPM | 13,300 RPM |
Abrasive Grit | 40 / P40 |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 29 |
Density Rating | High |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 80 Grit Aluminum Oxide (56080)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61303)
- FLEX-HONE TOOL BC13432 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC13432)
- POWERWELD Scratch Brush, Shoe Handle, Mild Steel (85051)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 80 Grit (78072775446)
- UNITED ABRASIVES/SAIT SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack (77721)
- Zoro Select Flap Discs