Shop All Fiber Discs
Zoro Select
Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25
Mfr # 78072775452
Zoro # G4570470
product price: $19.95
/pk 25, $0.80/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24 / P24
Product Information
- Brand Zoro Select
- MFR # 78072775452
- Zoro # G4570470
- UPC # 776960001301
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 / P24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 11,000 RPM |
Item | Fiber Disc |
Attachment Type | 7/8 in Arbor Hole |
Color | Brown |
Vacuum Hole Design | Non-Vacuum |
Series | V0947 |
Grit | 24 |
Grade | Extra Coarse |
Backing Material | Fiber |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 24, Overall Diameter 4 1/2 in, Series V0947, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLESCO 1/2" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-008032-04NL)
- NORTON ABRASIVES Sharpening File, A/O, Orange/Brn, Fine (61463686740)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775465)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775455)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775454)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775466)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- Zoro Select Fiber Discs