Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK90 x 1
Mfr # BK901
Zoro # G1568432
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 4L Pitch Diameter 8 in
- Standards ISO
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Face Width 0.88 in
Product Information
- Brand Zoro Select
- MFR # BK901
- Zoro # G1568432
- UPC # 698672133067
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
4L Pitch Diameter | 8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
Outside Diameter | 8.75 in |
Length through Bore | 1 15/32 in |
Pitch Diameter | 8 in (4L, A), 8.4 in (5L, B) |
Maximum Bore Diameter | 1 11/16 in |
B Pitch Diameter | 8.4 in |
A Pitch Diameter | 8 in |
BX Pitch Diameter | 8.4 in |
5L Pitch Diameter | 8.4 in |
AX Pitch Diameter | 8 in |
Minimum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Overall Width | 1 9/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter 8.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter 8.4 in, BX Pitch Diameter 8.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-250)
- COILHOSE PNEUMATICS Plastic Filter Bowl Miniature Series (MF140-41L)
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404811000)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD (664B)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK20 X 1/2 SHEAVE (AK20 X 1/2 SHEAVE)
- Zoro Select V-Belt Pulleys