Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK55 x 1
Mfr # BK551
Zoro # G1538509
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Maximum Bore Diameter 1 5/16 in
- 4L Pitch Diameter 4.5 in
- Face Width 0.88 in
Product Information
- Brand Zoro Select
- MFR # BK551
- Zoro # G1538509
- UPC # 698672131865
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/16 in |
4L Pitch Diameter | 4.5 in |
Face Width | 0.88 in |
Outside Diameter | 5.25 in |
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 5/32 in |
BX Pitch Diameter | 4.9 in |
5L Pitch Diameter | 4.9 in |
B Pitch Diameter | 4.9 in |
AX Pitch Diameter | 4.5 in |
Minimum Bore Diameter | 1 in |
A Pitch Diameter | 4.5 in |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4M)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- NATIONAL Small Bore Metric Seals, 40X62X7-R2LS32-S (40X62X7-R2LS32-S)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X1-1/2 KWY 3/8X3/16)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK47118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.35" OD (601B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.95 in OD (BK72)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3258)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.35" OD (904B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- Zoro Select Pulleys & Sheaves