Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK34 x 1
Mfr # AK341
Zoro # G1537002
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Length through Bore 15/16 in
- Outside Diameter 3.45 in
- Weight 1.1 lb
- For Belt Trade Size 3L, 4L, A, AX
Product Information
- Brand Zoro Select
- MFR # AK341
- Zoro # G1537002
- UPC # 698672091466
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 15/16 in |
Outside Diameter | 3.45 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
Maximum Bore Diameter | 1 1/8 in |
Pitch Diameter | 2.86 in (3L), 3.2 in (4L, A) |
3L Pitch Diameter | 2.86 in |
AX Pitch Diameter | 3.2 in |
A Pitch Diameter | 3.2 in |
4L Pitch Diameter | 3.2 in |
Minimum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Weight | 1.1 lb |
Material | Cast Iron |
Material Fabrication | Cast |
Standards | ISO |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK34 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- SUPCO Molded Cogged V Belt, BX128 (BX128)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- CAMOZZI Elbow Union, 12MM (6550 12)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 7.40" OD (702C)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- ZORO SELECT V-Belt Sheave, 3.8 lb, Cast Iron (BK77H)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- Zoro Select Pulleys & Sheaves