Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK30-QT
Mfr # AK30
Zoro # G1536941
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- For Bushing Size H, QT
- Standards ISO
- For Bushing Type Quick Detachable, Split Taper
Product Information
- Brand Zoro Select
- MFR # AK30
- Zoro # G1536941
- UPC # 698672200011
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Bushing Size | H, QT |
Face Width | 0.75 in |
3L Pitch Diameter | 2.46 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 3.05 in |
Pitch Diameter | 2.46 in (3L), 2.8 in (4L, A) |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 1/2 in |
A Pitch Diameter | 2.8 in |
4L Pitch Diameter | 2.8 in |
AX Pitch Diameter | 2.8 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Standards | ISO |
For Bushing Type | Quick Detachable, Split Taper |
Bore Type | Bushed |
Weight | 1.3 lb |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK30 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 2.8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- NORGREN Element (R17-B00-RGEA)
- ELESA Oil level indicators, HFTX.1 1/16-12 SAE (HFTX. (inch sizes))
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.55 in OD (624B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 5/8 FHP VP SHEAVE (1VL44 X 5/8 FHP VP SHEAVE)
- Zoro Select V-Belt Pulleys