Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK22 x 7/8
Mfr # AK2278
Zoro # G1536759
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- 3L Pitch Diameter 1.66 in
- Outside Diameter 2.25 in
- For Belt Trade Size 3L, 4L, A, AX
Product Information
- Brand Zoro Select
- MFR # AK2278
- Zoro # G1536759
- UPC # 698672090544
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 1.66 in |
Outside Diameter | 2.25 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
Pitch Diameter | 1.66 in (3L), 2 in (4L, A) |
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
4L Pitch Diameter | 2 in |
A Pitch Diameter | 2 in |
Minimum Bore Diameter | 7/8 in |
AX Pitch Diameter | 2 in |
Bore Diameter | 7/8 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Standards | ISO Certified |
Bore Type | Fixed |
Material | Cast Iron |
Weight | 0.6 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK22 |
Description
V-Belt Pulley, 3L Pitch Diameter 1.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2 in, AX Pitch Diameter 2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.047 In Od X 0.5 In W; Case Carburized Steel (07204)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- PROTEAM GoFree Flex Pro Replacement Charger and Charger Cord (107516)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 12.75 in OD (1243B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (461B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- Zoro Select V-Belt Pulleys