Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK154-QT
Mfr # AK154
Zoro # G1536521
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 14.66 in (3L), 15 in (4L, A)
- For Bushing Type Quick Detachable, Split Taper
- Standards ISO
- Face Width 0.75 in
Product Information
- Brand Zoro Select
- MFR # AK154
- Zoro # G1536521
- UPC # 698672200271
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 14.66 in (3L), 15 in (4L, A) |
Face Width | 0.75 in |
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 14.66 in |
Outside Diameter | 15.25 in |
Length through Bore | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 15 in |
4L Pitch Diameter | 15 in |
AX Pitch Diameter | 15 in |
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
For Bushing Type | Quick Detachable, Split Taper |
Standards | ISO |
Bore Type | Bushed |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 9.3 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | AK154 |
Description
V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 15 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2558)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3F3V26X1 (3F3V26X1)
- Zoro Select Pulleys & Sheaves