Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK94-QT
Mfr # 2AK94
Zoro # G1535760
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Standards ISO
- Material Cast Iron
- Bore Type Bushed
- Pitch Diameter 8.66 in (3L), 9 in (4L, A)
Product Information
- Brand Zoro Select
- MFR # 2AK94
- Zoro # G1535760
- UPC # 698672200769
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 8.66 in (3L), 9 in (4L, A) |
Face Width | 1.38 in |
3L Pitch Diameter | 8.66 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 9.25 in |
For Bushing Size | H, QT |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 9 in |
A Pitch Diameter | 9 in |
4L Pitch Diameter | 9 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Standards | ISO |
Material | Cast Iron |
Bore Type | Bushed |
Material Fabrication | Cast |
Weight | 6.2 lb |
For Bushing Type | Quick Detachable, Split Taper |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK94 |
Description
V-Belt Pulley, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 9 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- ANCHOR FLUID POWER 3/4" CODE 62 90 DEGREE X 3/4" MALE JIC SPLIT FLANGE ADAPTER (690-12-12)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK24X5/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT FHP Sheave, BK80 x 3/4 (BK8034)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 10.75 in OD (2BK110)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- Zoro Select Pulleys & Sheaves