Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK64-QT
Mfr # 2AK64
Zoro # G1535867
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Pitch Diameter 5.66 in (3L), 6 in (4L, A)
- Material Cast Iron
- Bore Type Bushed
- For Belt Trade Size 3L, 4L, A, AX
Product Information
- Brand Zoro Select
- MFR # 2AK64
- Zoro # G1535867
- UPC # 698672200738
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.66 in (3L), 6 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 1/4 in |
Face Width | 1.38 in |
3L Pitch Diameter | 5.66 in |
Outside Diameter | 6.25 in |
For Bushing Size | H, QT |
AX Pitch Diameter | 6 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 6 in |
A Pitch Diameter | 6 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Material | Cast Iron |
Bore Type | Bushed |
Weight | 3.8 lb |
For Bushing Type | Quick Detachable, Split Taper |
Material Fabrication | Cast |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK64 |
Description
V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 6 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- MILWAUKEE TOOL Hawg Wash Lubricant (16 oz. Bottle) (49-32-0081)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2858)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3058)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD (5V4652)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK45118)
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X087KW)
- Zoro Select Pulleys & Sheaves