Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK39-QT
Mfr # 2AK39
Zoro # G1535401
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Bore Type Bushed
- Length through Bore 1 1/4 in
- Outside Diameter 3.75 in
- For Belt Trade Size 3L, 4L, A, AX
Product Information
- Brand Zoro Select
- MFR # 2AK39
- Zoro # G1535401
- UPC # 698672200639
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 1/4 in |
Outside Diameter | 3.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 1.38 in |
3L Pitch Diameter | 3.16 in |
For Bushing Size | H, QT |
Pitch Diameter | 3.16 in (3L), 3.5 in (4L, A) |
A Pitch Diameter | 3.5 in |
4L Pitch Diameter | 3.5 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 3.5 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Bore Type | Bushed |
Weight | 1.9 lb |
For Bushing Type | Quick Detachable, Split Taper |
Material | Cast Iron |
Standards | ISO |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | 2AK39 |
Description
V-Belt Pulley, 3L Pitch Diameter 3.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (355706SC)
- MTD Belt-V A Sec X 4 (01005010P)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 6 (FL144-D6)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.25 in OD (2BK65)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.60" OD (3V561)
- ZORO SELECT FHP Sheave, 2AK144-QT (2AK144)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 15.75 inch OD (2BK160x1-7/16)
- Zoro Select Pulleys & Sheaves