Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK124-QT
Mfr # 2AK124
Zoro # G1534911
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Length through Bore 1 1/4 in
- Pitch Diameter 11.66 in (3L), 12 in (4L, A)
- 3L Pitch Diameter 11.66 in
- Face Width 1.38 in
Product Information
- Brand Zoro Select
- MFR # 2AK124
- Zoro # G1534911
- UPC # 698672200790
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 1/4 in |
Pitch Diameter | 11.66 in (3L), 12 in (4L, A) |
3L Pitch Diameter | 11.66 in |
Face Width | 1.38 in |
Outside Diameter | 12.25 in |
For Belt Trade Size | 3L, 4L, A, AX |
For Bushing Size | H, QT |
A Pitch Diameter | 12 in |
4L Pitch Diameter | 12 in |
Overall Width | 1 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 12 in |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Standards | ISO |
Bore Type | Bushed |
Weight | 8.7 lb |
For Bushing Type | Quick Detachable, Split Taper |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK124 |
Description
V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 12 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L280)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- ENERPAC HC7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7220)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK77X1-3/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.25 in OD (BK115)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.75 in OD (BK120)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- Zoro Select Pulleys & Sheaves