Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 214
Mfr # ZUSADC75214
Zoro # G2429745
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Material FFKM
- Cross Section Shape Round
- O-Ring Material FFKM
Product Information
- Brand Zoro Select
- MFR # ZUSADC75214
- Zoro # G2429745
- UPC # 193005319755
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.984" |
Nominal Outside Dia. | 1-1/4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.262" |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 214 |
System of Measurement | Inch |
Material | FFKM |
Cross Section Shape | Round |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
Temp. Range | 30° to 600° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.9 in, Actual Width 0.139 in, Dash Number 214, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM197 - 1 5/8"H x 5/8"P x 96"L Drip Cap Moulding, PVC (WM197X96SWPV)
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ-10)
- ZORO SELECT TurnButton, 1.75Inch, Zinc, PK100 (1RBN4)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38801.006.0287)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- ZORO SELECT O-Rings, Inch, Round, HNBR (ZUSAHSN80433)
- Zoro Select Individual & Bulk O-Rings