Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 024
Mfr # ZUSADC75024
Zoro # G2429535
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Material FFKM
- Cross Section Shape Round
- O-Ring Material FFKM
Product Information
- Brand Zoro Select
- MFR # ZUSADC75024
- Zoro # G2429535
- UPC # 193005319540
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/8" |
Actual Inside Dia. | 1.114" |
Nominal Outside Dia. | 1-1/4" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.254" |
Details
Item | O-Ring |
Dash Number | 024 |
System of Measurement | Inch |
Material | FFKM |
Cross Section Shape | Round |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | 30° to 600° F |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.07 in, Dash Number 024, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Lifetime Brass (5513.003)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600FG (LL1S14X03600FG)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 (1RGX2)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38875.012.0700)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- Zoro Select Individual & Bulk O-Rings