Shop All Ferrules
Zoro Select
Ferrule, Copper, 1.02 in L, PK100
Mfr # 797UY9
Zoro # G008396171
original price:
$9.99
5% off
new price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Yellow
- Insertion Length 23/32 in
- Overall Length 1.02 in
- Barrel Length 0.34 in
- Termination Style Crimp
Product Information
- Brand Zoro Select
- MFR # 797UY9
- Zoro # G008396171
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 23/32 in |
Overall Length | 1.02 in |
Barrel Length | 0.34 in |
Barrel Diameter | 0.25 in |
Ferrule Diameter | 0.15 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 10 AWG |
Strip Length | 13/16 in |
For Wire Size | 10 AWG |
Details
Item | Ferrule |
Insulation Color | Yellow |
Termination Style | Crimp |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Standards | cULus Listed |
Contact Finish | Tin |
Maximum Conductors | 1 |
Ferrule Material | Copper |
Barrel Finish | Tin Plated |
RoHS Compliant | Yes |
Maximum Voltage | 600 V |
Barrel Material | Copper |
Contact Material | Copper |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.15 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.25 in, Barrel Finish Tin Plated, Barrel Length 0.34 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- Zoro Select Ferrules