Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.63 in L, PK100
Mfr # 797V02
Zoro # G408396184
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Gray
- Insertion Length 3/8 in
- Overall Length 0.63 in
- Maximum Conductors 1
- Maximum Wire Size 18 AWG
Product Information
- Brand Zoro Select
- MFR # 797V02
- Zoro # G408396184
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.63 in |
Maximum Wire Size | 18 AWG |
Strip Length | 15/32 in |
Barrel Diameter | 0.11 in |
Ferrule Diameter | 0.06 in |
Minimum Wire Size | 18 AWG |
Barrel Length | 0.25 in |
Details
Item | Ferrule |
Insulation Color | Gray |
Maximum Conductors | 1 |
Standards | cULus Listed |
Insulation Material | Nylon |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
Termination Style | Crimp |
Barrel Finish | Tin Plated |
Maximum Operating Temperature | 221 Degrees F |
Contact Finish | Tin |
Contact Material | Copper |
Barrel Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Ferrule Material | Copper |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Gray, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Raceway Flat Elbow, Plastic, White (NMW6)
- ABB Two Hole Lug Compression Connector, 2 AWG (256-30695-1049)
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- Zoro Select Ferrules