Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.63 in L, PK100
Mfr # 797UZ6
Zoro # G208396186
original price:
$3.65
13% off
new price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Insertion Length 3/8 in
- Overall Length 0.63 in
- Termination Style Crimp
- Special Features Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Product Information
- Brand Zoro Select
- MFR # 797UZ6
- Zoro # G208396186
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.63 in |
Ferrule Diameter | 0.08 in |
Minimum Wire Size | 16 AWG |
Barrel Diameter | 0.14 in |
Strip Length | 15/32 in |
Barrel Length | 0.25 in |
Maximum Wire Size | 16 AWG |
For Wire Size | 16 AWG |
Details
Item | Ferrule |
Insulation Color | Black |
Termination Style | Crimp |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Contact Material | Copper |
Maximum Conductors | 1 |
Insulation Material | Nylon |
Standards | cULus Listed |
Ferrule Material | Copper |
Barrel Finish | Tin Plated |
Maximum Operating Temperature | 221 Degrees F |
Barrel Material | Copper |
Maximum Voltage | 600 V |
Contact Finish | Tin |
RoHS Compliant | Yes |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Black, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.14 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC (GFTCB250)
- PANDUIT Heavy Duty Fir Tree Push Mount (500 Pack), Hole Size 0.354", Weather Resistant (PUME925-D350)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT (DT-2R-A7)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-3CR)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK50 (797UX8)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- Zoro Select Ferrules