Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.59 in L, PK100
Mfr # 797V16
Zoro # G508396183
original price:
$4.35
15% off
new price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color White
- Insertion Length 5/16 in
- Overall Length 0.59 in
- Maximum Voltage 600 V
- Barrel Finish Tin Plated
Product Information
- Brand Zoro Select
- MFR # 797V16
- Zoro # G508396183
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.59 in |
Strip Length | 3/8 in |
Maximum Wire Size | 20 AWG |
Barrel Diameter | 0.1 in |
Minimum Wire Size | 20 AWG |
Barrel Length | 0.26 in |
Ferrule Diameter | 0.07 in |
Details
Item | Ferrule |
Insulation Color | White |
Maximum Voltage | 600 V |
Barrel Finish | Tin Plated |
Maximum Conductors | 2 |
Ferrule Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type TE |
Maximum Operating Temperature | 221 Degrees F |
Standards | cULus Listed |
Contact Finish | Tin |
Contact Material | Copper |
Barrel Material | Copper |
Termination Style | Crimp |
RoHS Compliant | Yes |
Insulation Material | Nylon |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color White, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper, Maximum Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWW)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- Zoro Select Wire Connectors & Disconnects