Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.57 in L, PK100
Mfr # 797UZ5
Zoro # G508396169
original price:
$3.19
6% off
new price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Insertion Length 5/16 in
- Overall Length 0.57 in
- Strip Length 3/8 in
- Minimum Wire Size 16 AWG
Product Information
- Brand Zoro Select
- MFR # 797UZ5
- Zoro # G508396169
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.57 in |
Strip Length | 3/8 in |
Minimum Wire Size | 16 AWG |
Ferrule Diameter | 0.08 in |
Maximum Wire Size | 16 AWG |
Barrel Diameter | 0.14 in |
Barrel Length | 0.26 in |
Details
Item | Ferrule |
Insulation Color | Black |
Barrel Finish | Tin Plated |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Contact Finish | Tin |
RoHS Compliant | Yes |
Contact Material | Copper |
Insulation Material | Nylon |
Termination Style | Crimp |
Barrel Material | Copper |
Maximum Operating Temperature | 221 Degrees F |
Ferrule Material | Copper |
Standards | cULus Listed |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Black, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.14 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Mounting Cable Tie 15" L 120#T/Strgth #14 Screw PK50 (12338PK)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY0)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 0.39 in L, PK100 (797UY2)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- Zoro Select Ferrules