Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.56 in L, PK100
Mfr # 797V01
Zoro # G108396194
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 5/16 in
- Overall Length 0.56 in
- Maximum Wire Size 18 AWG
- Maximum Voltage 600 V
Product Information
- Brand Zoro Select
- MFR # 797V01
- Zoro # G108396194
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.56 in |
Maximum Wire Size | 18 AWG |
Strip Length | 3/8 in |
Barrel Length | 0.26 in |
Ferrule Diameter | 0.07 in |
Minimum Wire Size | 18 AWG |
Barrel Diameter | 0.12 in |
For Wire Size | 18 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Maximum Conductors | 1 |
Contact Material | Copper |
Ferrule Material | Copper |
RoHS Compliant | Yes |
Termination Style | Crimp |
Barrel Material | Copper |
Standards | cULus Listed |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- MACHINING & WELDING BY OLSEN, INC. M&W 7/8"Dia. X 14" Working Length J-Hook Style A (11627-14)
- LINEMASTER Hercules - Full Shield (536-SWH)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- MIDWEST FASTENER 5/32" Aluminum Rope Ferrules 10PK (74702)
- Zoro Select Wire Connectors & Disconnects