Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.49 in L, PK100
Mfr # 797V09
Zoro # G408396191
original price:
$3.95
9% off
new price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Yellow
- Insertion Length 5/16 in
- Overall Length 0.49 in
- Barrel Material Copper
- RoHS Compliant Yes
Product Information
- Brand Zoro Select
- MFR # 797V09
- Zoro # G408396191
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.49 in |
Maximum Wire Size | 24 AWG |
Minimum Wire Size | 24 AWG |
Ferrule Diameter | 0.04 in |
Barrel Diameter | 0.08 in |
Barrel Length | 0.17 in |
Strip Length | 3/8 in |
Details
Item | Ferrule |
Insulation Color | Yellow |
Barrel Material | Copper |
RoHS Compliant | Yes |
Termination Style | Crimp |
Maximum Voltage | 600 V |
Ferrule Material | Copper |
Barrel Finish | Tin Plated |
Insulation Material | Nylon |
Standards | cULus Listed |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Contact Finish | Tin |
Contact Material | Copper |
Maximum Conductors | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 24 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.08 in, Barrel Finish Tin Plated, Barrel Length 0.17 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKL121H7)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSI)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, Twin, PK100 (701-089-100)
- Zoro Select Ferrules