Shop All Polyurethane Tubing
Zoro Select
FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L
Mfr # ZUSA-HT-902
Zoro # G4426084
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-902
- Zoro # G4426084
- UPC # 193005155544
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Outside Diameter | 3/8 in |
Bend Radius | 8 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-3950 Waste Valve w/ Twist Handle-Male (B-3950)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- ANVIL 1-1/4" x 3/4" x 1" Malleable Iron Reducing Tee Class 150 (0310044201)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 840mm (4MPS-08M-40)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red (1CTG1)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- Zoro Select Polyurethane Tubing