Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK
Mfr # Z0450
Zoro # G3420645
product price: $14.19
/pk 50, $0.28/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 3/4 in
- Minimum Thickness 0.042 in
Product Information
- Brand Zoro Select
- MFR # Z0450
- Zoro # G3420645
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/4 in |
Inside Diameter | 0.172 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.042 in |
Maximum Thickness | 0.052 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | B55 |
For Use With | Screws and Studs |
Type | Standard |
Color | Silver |
Material Grade/Class | Grade 2 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #8, Inside Diameter 0.172 in, Outside Diameter 3/4 in, Maximum Thickness 0.052 in, System of Measurement Inch, Minimum Thickness 0.042 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.004 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000500-100P)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0449)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 10 PK (Z0471-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 5000 PK (M6D9021A4)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK (1011WF188)
- Zoro Select Fender Washers