Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK
Mfr # B38160.016.0001
Zoro # G1188159
product price: $100.99
/pk 4300, $0.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.051 in
- Maximum Thickness 0.051 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # B38160.016.0001
- Zoro # G1188159
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/4 in |
Inside Diameter | 0.188 in |
Outside Diameter Tolerance | 0.745-0.765 |
Inside Diameter Tolerance | 0.183-0.196 |
Dimensional Standards | ASME B18.22.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/4 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance 0.183-0.196, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive (47312)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- MIDWEST FASTENER 5/16"-18 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01071)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38160.016.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 2300 PK (FNWIS02501250-2300BX)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 2400 PK (FNWIS03101250-2400BX)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0450)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0150)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54346)
- Zoro Select General Washers