Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK
Mfr # U38160.087.0002
Zoro # G2976480
product price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Large OD Thick Flat Washer
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3-1/4 in
- Minimum Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # U38160.087.0002
- Zoro # G2976480
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 3-1/4 in |
Inside Diameter | 0.938 in |
Inside Diameter Tolerance | 0.931-0.953 |
Outside Diameter Tolerance | 3.243-3.265 |
Dimensional Standards | ASME B18.22.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance 0.931-0.953, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U55000.050.0250)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (329-332)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0464-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (U38210.012.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- Zoro Select General Washers