Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.013.0001
Zoro # G1830547
original price:
$4.92
60% off
new price: $1.95
/pk 50, $0.04/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 9/16 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Product Information
- Brand Zoro Select
- MFR # U55530.013.0001
- Zoro # G1830547
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 9/16 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.047 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Flat Washer Type | Fender Washer |
Type | Standard |
Material Grade/Class | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 9/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (933107)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1-1/4" L, 100 PK (3920000)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK (7434SD2-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55530.019.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (Z0638)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38210.012.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 2000 PK (M8D9021)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- Zoro Select Fender Washers