Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25000 PK
Mfr # 6232WF
Zoro # G4809312
original price:
$316.17
31% off
new price: $216.99
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Washer Standards ASME B18.22.1
- Inside Diameter 0.688 in
Product Information
- Brand Zoro Select
- MFR # 6232WF
- Zoro # G4809312
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 2 in |
Inside Diameter | 0.688 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.065 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness Tolerance | +/-0.015 |
Description
Flat Washers, 5/8X2 FENDER WASH,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 250 PK (FENWT14114)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01200.031.0225)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (U07852.037.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0621-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3724WF)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 1000 PK (M10D9021)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- Zoro Select Fender Washers