Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.031.0087
Zoro # G2685929
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.08 in
Product Information
- Brand Zoro Select
- MFR # U55530.031.0087
- Zoro # G2685929
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.348 in |
Inside Diameter Tolerance | +/- 0.010 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | +0.029 in ; -0.008 in |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 7/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.025.0075)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03086)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0200)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish (Z9691SS)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0450)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9689)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 10 PK (Z0471-188)
- Zoro Select General Washers