Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U51530.031.0150
Zoro # G6219717
original price:
$28.32
60% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.08 in
- Washer Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U51530.031.0150
- Zoro # G6219717
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.348 in |
Outside Diameter Tolerance | +0.029 in ; -0.008 in |
Inside Diameter Tolerance | +/- 0.010 in |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0050)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.050.0475)
- ZORO SELECT Extra Low Crown Cap Nut, #6-32, Brass, Plain, 9/32 in H, 10 PK (CPB218)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1000 PK (B51530.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U55530.012.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 316 Stainless Steel Plain Finish, 25 PK (Z0449-316)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U55530.013.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0469-188)
- Zoro Select Fender Washers