Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 3132WF188
Zoro # G4799223
product price: $993.99
/pk 1000, $0.99/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 2 in
- Minimum Thickness 0.058 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # 3132WF188
- Zoro # G4799223
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 2 in |
Inside Diameter | 0.344 in |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.058 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Material Grade/Class | 18-8 |
Description
Flat Washers, 5/16X2X.06 FENDER ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.007.0025)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5DSL)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HF08080500-025P2)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK (1011WF188)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (Z9695)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Neoprene Black Finish, 25 PK (9086010)
- Zoro Select Fender Washers