Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # U38160.037.0005
Zoro # G5619476
original price:
$48.71
20% off
new price: $38.79
/pk 100, $0.39/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Large OD Thick Flat Washer
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 in
- Minimum Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # U38160.037.0005
- Zoro # G5619476
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | 1.993-2.03 |
Inside Diameter Tolerance | 0.401-0.421 |
Dimensional Standards | ASME B18.22.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance 0.401-0.421, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Stainless Steel 1/4" Hex W (P593-M09-F16-832)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0632)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9696)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0465)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (Z0473-316)
- Zoro Select General Washers