Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.037.0175
Zoro # G9620992
product price: $37.95
/pk 50, $0.76/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # U55530.037.0175
- Zoro # G9620992
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-3/4 in |
Inside Diameter | 0.375 in |
Outside Diameter Tolerance | 1.750 +.010-.010 IN |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | .410 +.010-.010 IN |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.375 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .410 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A240, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Pan Head Torx Drive, 25 PK (36886)
- TOTALTURF 461444 Plastic Cap Roofing Nails - 1.75 in. (TO135451)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.100.0550)
- PRIME-LINE Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack (9078469)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51530.013.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (Z0633)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- Zoro Select General Washers