Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.018.0150
Zoro # G5660873
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U38210.018.0150
- Zoro # G5660873
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.219 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0,213-0,233 |
Outside Diameter Tolerance | 1492-1529 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/16 in, Inside Diameter 0.219 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,213-0,233, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 4 3/4 in L, 5 PK (U04360.050.0475)
- ZORO SELECT Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK (116506112)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.075.0175)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 200 PK (B38210.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (3132WF188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 2300 PK (FNWIS02501250-2300BX)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- Zoro Select Fender Washers