Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.018.0125
Zoro # G7596900
original price:
$13.35
6% off
new price: $12.45
/pk 100, $0.12/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U38210.018.0125
- Zoro # G7596900
- UPC # 190735977699
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.188 in |
Outside Diameter Tolerance | 1242-1279 |
Inside Diameter Tolerance | 0,213-0,233 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/16 in, Inside Diameter 0.188 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,213-0,233, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235964)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37020.060.0001)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04160.140.0120)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (Z0638)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 100 PK (U38213.012.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0635)
- Zoro Select General Washers