Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK
Mfr # U38213.018.0100
Zoro # G0317707
original price:
$5.79
5% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Fender Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # U38213.018.0100
- Zoro # G0317707
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1 in |
Inside Diameter | 0.188 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Flat Washer Type | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Oversized |
Approx. Pkg. Qty. | 100 |
Color | Silver |
Thickness Tolerance | +0.08 in /-0.047 in |
Temp. (F) | -58 Degrees to 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/16 in, Inside Diameter 0.188 in, Outside Diameter 1 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance +0.08 in /-0.047 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74204)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Black Oxide Finish, 100 PK (U38213.015.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (1JLP7)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9677)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0002)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- Zoro Select General Washers