Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.025.0002
Zoro # G2976499
product price: $23.95
/pk 50, $0.48/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Outside Diameter 9/16 in
- Minimum Thickness 0.063 in
Product Information
- Brand Zoro Select
- MFR # U55530.025.0002
- Zoro # G2976499
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 9/16 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Flat Washer Type | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 9/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0150)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive, 200 PK (U31300.013.0200)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0162)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 1500 PK (FNWIS01800-1500P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0450-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0125)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03925)
- Zoro Select General Washers