Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK
Mfr # 5040WFG
Zoro # G4833182
product price: $125.99
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.065 in
- System of Measurement Inch
- Inside Diameter 0.531 in
Product Information
- Brand Zoro Select
- MFR # 5040WFG
- Zoro # G4833182
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2-1/2 in |
Inside Diameter | 0.531 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.065 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.015 |
Description
Flat Washers, 1/2X2 1/2 FENDER ,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12410.180.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (58539)
- MIDWEST FASTENER MIDWEST FASTENER 14997 Nut and Washer Kit, 235 (14997)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61754)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3732WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3740WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK (1016WFB)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 10 PK (Z0482)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 2450 PK (07647)
- Zoro Select Fender Washers