Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK
Mfr # U38213.050.0200
Zoro # G0100926
original price:
$8.65
5% off
new price: $8.19
/pk 50, $0.16/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U38213.050.0200
- Zoro # G0100926
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +0.08 in /-0.047 in |
Color | Silver |
Approx. Pkg. Qty. | 50 |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance +0.08 in /-0.047 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (PO-18ST PA)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Black Oxide Finish, 100 PK (U38213.015.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0162)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 200 PK (B38210.037.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 900 PK (B51530.050.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (Z0465-316)
- Zoro Select General Washers