Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25000 PK
Mfr # 5020WFB
Zoro # G4834643
product price: $148.99
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Washer Standards ASME B18.22.1
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 5020WFB
- Zoro # G4834643
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.531 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.065 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.015 |
Rockwell Hardness | B40 |
Color | Black |
Description
Flat Washers, 1/2X1 1/4 FENDER ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 2-1/2 in, Black Phosphate Steel Trim Head Square Drive (47324)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 13/64 in Ht, 50 PK (4CAP9)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK (3732WFB)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0485)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0451)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK (U55530.015.0087)
- Zoro Select Fender Washers