Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U55530.050.0250
Zoro # G9620974
original price:
$55.09
22% off
new price: $42.45
/pk 25, $1.70/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # U55530.050.0250
- Zoro # G9620974
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter Tolerance | 2.500 +.010-.010 IN |
Inside Diameter Tolerance | .535 +.010-.010 IN |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .535 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A240, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.3600)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U55530.012.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- Zoro Select General Washers