Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U51530.050.0175
Zoro # G2685971
product price: $13.55
/pk 25, $0.54/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # U51530.050.0175
- Zoro # G2685971
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1-3/4 in |
Inside Diameter | 1/2 in |
Inside Diameter Tolerance | .535 +.010-.010 IN |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 1.750 +.010-.010 IN |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .535 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A280, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0018)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0469)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (Z9699)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0485)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0470-188)
- Zoro Select General Washers