Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 500 PK
Mfr # B38160.019.0009
Zoro # G1145897
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.250 in
- Maximum Thickness 0.250 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # B38160.019.0009
- Zoro # G1145897
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1 in |
Inside Diameter | 0.219 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.995-1.015 |
Inside Diameter Tolerance | 0.214-0.227 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Inside Diameter Tolerance 0.214-0.227, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08183)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38160.050.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38160.050.0006)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1000 PK (B51530.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0002)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel (A2580240008)
- Zoro Select Fender Washers