Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK
Mfr # 1JLP7
Zoro # G2740062
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 3/4 in
- Minimum Thickness 0.075 in
Product Information
- Brand Zoro Select
- MFR # 1JLP7
- Zoro # G2740062
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/4 in |
Inside Diameter | 0.281 in |
Inside Diameter Tolerance | +/-0.029 in |
Outside Diameter Tolerance | +/-0.029 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | USS Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.075 in |
Maximum Thickness | 0.073 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Flat Washer Type | Fender Washer |
For Use With | Screws and Bolts |
Thickness Tolerance | +0.029 in |
Rockwell Hardness | B40 |
Washer Material Grade | Low Carbon |
Application | Fixtures |
Type | USS |
Material Grade/Class | Grade 2 |
Description
USS Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #10, Inside Diameter 0.281 in, Outside Diameter 3/4 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.075 in, Inside Diameter Tolerance +/-0.029 in, Outside Diameter Tolerance +/-0.029 in, Pack Size Small Pack, Rockwell Hardness B40, Thickness Tolerance +0.029 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Round End, Stainless Steel, Plain, 35 mm L, 6 mm Sq (720606-035)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.040.0035)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0449-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK (1016WFB)
- Zoro Select General Washers