Shop All Fence Posts
Zoro Select
Fence Post, 72 In.
Mfr # 4LVG6
Zoro # G2564843
original price:
$16.54
29% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Diameter 3 3/4 in
- Height 72 in
- Weight/Ft. 0.47 lb
Product Information
- Brand Zoro Select
- MFR # 4LVG6
- Zoro # G2564843
- UPC # 190735514368
- Country of Origin China
- Category Fence Posts
Dimensions
Diameter | 3 3/4 in |
Height | 72 in |
Length | 72" |
Width | 1 5/16 in |
Overall Width | 1 5/16 in |
Overall Height | 6 ft |
Details
Item | U-Channel Fence Post |
Material | Steel |
Finish | Powder Coated |
Weight/Ft. | 0.47 lb |
Color | Green |
Gauge | 14 ga |
For Use With | Poultry Netting and Hardware Cloth |
Product Type | U-Channel Fence Post |
Weight per Foot | 0.47 lb/ft |
Description
U-Channel Fence Post, Product Type U-Channel Fence Post, Material Steel, Overall Height 6 ft, Color Green, Diameter 3 3/4 in, Overall Width 1 5/16 in, Gauge 14 ga, Finish Powder Coated, For Use With Poultry Netting and Hardware Cloth, Weight per Foot 0.47 lb/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLOK HARDWARE SEALS WEATHERSTRIP RV Roll 25 Foot Length EPDM Rubber For Sealing Doors Hatches Tool B (DD6126-25)
- SSN Hanging Mat Rack (1378641)
- MELNOR Gt Spray Nozzle (20100GT)
- SLIME BCYCL INNR TUBE RUBR 26"" (30045)
- ZORO SELECT Fence Post, 48 H x 3 1/2 W In., Steel (46V227)
- ZORO SELECT Top Rail, 1-5/8 In x 21 Ft (4LVL2)
- ZORO SELECT Terminal Post, 6 Ft. (4LVL3)
- ZORO SELECT Tension Bar, Steel, 70 In L (4LVL9)
- ZORO SELECT Top Rail, 1-3/8 In x 10-1/2 Ft (4LVL1)
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- BOOK PUBLISHING CO FRPT12500056G4N 1.25 in. x 5 ft. 6 in. Green Studded T-Post; Pack Of 5 (GR137172)
- Zoro Select Fence Posts