Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 7/16-20, RH
Mfr # 5RKA7
Zoro # G2340740
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 7/16"-20
- Inside Dia. 0.437 in
- Housing Cadmium Plated Steel
- Bearings Steel Case Hardened, Tin Nickle Plated Ball
Product Information
- Brand Zoro Select
- MFR # 5RKA7
- Zoro # G2340740
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.437 in |
Dimension A | 7/16"-20 |
Shank Thread Size | 7/16"-20 |
Bore Diameter | 3/8 in |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Housing Material Finish | Cadmium Plated |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Ball Material | Steel |
Application | Clutch and Throttle Linkage |
Shank Thread Gender | Female |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- Zoro Select Plain Bearings