Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 3/8-24, RH
Mfr # 5RKA6
Zoro # G2340759
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375 in
- Housing Cadmium Plated Steel
- Dimension A 3/8"-24
Product Information
- Brand Zoro Select
- MFR # 5RKA6
- Zoro # G2340759
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375 in |
Dimension A | 3/8"-24 |
Shank Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Shank Thread Gender | Female |
Shank Thread Direction | Right Hand |
Resistance Properties | Corrosion Resistant |
Ball Material | Steel |
Housing Material | Alloy Steel |
System of Measurement | Inch |
Application | Clutch and Throttle Linkage |
Housing Material Finish | Cadmium Plated |
Rod End Type | Spherical Rod End |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- FESTO Silencer U-3/8-B (U-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- WEATHERHEAD Inverted Flare Nut Std. Steel 1/4In (105X4)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, LH (5RKC7)
- ZORO SELECT Male Rod End, 5/16-24, RH (5RKD3)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- Zoro Select Spherical Rod Ends