Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 1/2-20, LH
Mfr # 5RKC0
Zoro # G2340725
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500 in
- Housing Cadmium Plated Steel
- Bearings Steel Case Hardened, Tin Nickle Plated Ball
Product Information
- Brand Zoro Select
- MFR # 5RKC0
- Zoro # G2340725
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500 in |
Dimension A | 1/2"-20 |
Shank Thread Size | 1/2"-20 |
Bore Diameter | 1/2 in |
Overall Length | 2 3/4 in |
Details
Thread | Left Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Ball Material | Steel |
Application | Clutch and Throttle Linkage |
Housing Material Finish | Cadmium Plated |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Female |
Housing Material | Alloy Steel |
Resistance Properties | Corrosion Resistant |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- DAYTON Roller Chain, Conveyor, C2050 ANSI, 10 ft. (2YDY2)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE1B10Q, Return Line, 10 micron, Outside-In (MF0063247)
- COILHOSE PNEUMATICS Flexcoil 5/16" ID x 25’ 1/4" MPT Swivel Reusable Green (PR516-254B-G)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- Zoro Select Spherical Rod Ends