Shop All Spherical Rod Ends
Zoro Select
Female Rod End, #10-32, RH
Mfr # 5RKA3
Zoro # G2340786
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.190 in
- Housing Cadmium Plated Steel
- Bearings Steel Case Hardened, Tin Nickle Plated Ball
Product Information
- Brand Zoro Select
- MFR # 5RKA3
- Zoro # G2340786
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.190 in |
Dimension A | #10-32 in |
Shank Thread Size | #10-32 |
Bore Diameter | 3/16 in |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Item | Spherical Rod End |
System of Measurement | Inch |
Housing Material | Alloy Steel |
Shank Thread Gender | Female |
Application | Clutch and Throttle Linkage |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant |
Housing Material Finish | Cadmium Plated |
Shank Thread Direction | Right Hand |
Ball Material | Steel |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Shank Thread Size #10-32, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Sheet Metal Duct Adapter (81207)
- MASTER PNEUMATIC AID FILTER (BFD100-4E4W)
- WILKERSON Bowl Oring (GRP-96-654)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- QA1 Male Stud Rod End, SS, LH, #10-32 (GML3TS)
- Zoro Select Spherical Rod Ends