Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y54
Zoro # G705781478
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Outside Diameter 1 7/16 in
- Includes Seal No
Product Information
- Brand Zoro Select
- MFR # 783Y54
- Zoro # G705781478
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 5/16 in |
Fitting Side C Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Thread Size | 3/4 in -14 x 1/2 in -14 x 1/2 in -14 |
Fitting Pipe Size | 3/4 in x 1/2 in x 1/2 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- BLUEVUE Overflow Gasket Kit with Lift Turn Drain, Chrome (BVT-3OFS-LT-C)
- ZORO SELECT 8" Black Steel Blind Flange (FLCS1RFBL800)
- ZORO SELECT 2-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (2WU86)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P556)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908324)
- Zoro Select Fittings